Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB3173086

MPN #: FD87SSD

Formax® OnSite FD 87SSD Cross-Cut Multimedia Office Shredder For Mobile Phones, 4 Gal. Capacity

Product Description
Upgrade your office security with the Formax FD 87SSD OnSite Multimedia Office Shredder. Engineered for the modern workplace, it effortlessly shreds mobile phones, SSDs, mini tablets, USBs, SD cards, and more. Its whisper-quiet operation and standard 120V power compatibility make it perfect for any office. Featuring an intuitive LED control panel, a robust all-metal cabinet on heavy-duty casters, and solid steel cutting blades driven by a rugged chain motor, this shredder is both user-friendly and powerful. With three unique enclosed infeed options, it safely shreds media up to 6.5" wide. The FD 87SSD delivers unmatched safety and security for your sensitive information.

Features:
  • Chain-Driven AC Geared Motor: Powerful, durable and built to outlast the competition
  • All-Metal Gears: Heavy duty steel gears for high performance and minimal noise
  • LED Control Panel: Easy to use with load indicator and energy-saving ECO Mode
  • Multimedia Shredding: Mobile phones, mini tablets, SSDs, USBs, SD cards, CDs, DVDs


PRICE
$10,325.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth21 in
Height38 in
Shred Size1/8" x 5/8"
Throat Width6-1/2" in

Product Details

TypeMultimedia Shredder
Specialty ShreddingMobiles, Mini Tablets, SSDs, USB Thumb Drives, SD Cards, CDs/DVDs, Blu-ray Discs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleOnSite
Automatic Shut OffYes
Voltage120 V
Cutting TypeCross Cut
Bin Capacity Gallons4 gal
DescriptionOnSite FD 87SSD Multimedia Cross-Cut Office Shredder
Package Quantity1
Manufacturers Part NumberFD87SSD
Auto Reverse on JamsYes
Continuous OperationYes
Security LevelO-3, F-3
BrandFormax
Speed4 Mobile Phones/Min ft/min

Warranty

Warranty1