Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265103

MPN #: 33-091-200

Ergotron® DS100 Dual-Monitor Desk Stand, Vertical

Product Description
Conserve desk space by suspending two flat panels on a single base. Easily adjust the height and position of both screens to a comfortable, ergonomically appropriate position. DS100's modular design allows customization to fit your needs.

Features:
  • Position the height and angle of your monitors for maximum comfort and productivity.
  • Cable management system organizes and routes cables.
  • Patented friction system provides long-life adjustment while maintaining touch-screen stability.
  • Low-profile base saves desk space.
  • Accommodates various LCD sizes; slide displays into place so screen edges align.
  • Weight Capacity: 23 lbs (10.4 kg) per pivot; 46 lbs (20.9 kg) total
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Warranty: Five (5) years


PRICE
$475.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity23 Per Arm lbs
Weight16 lbs
LCD SizeUp to 27"
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeDesk Mount
ColorBlack
Tilt180° °
Rotation360° °
StyleTilt
Mounting LocationDesktop
Display TypeDual Monitor
DescriptionDual-Monitor Desk Stand, Vertical
Package Quantity1
Manufacturers Part Number33-091-200
Pan180° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes