Dial indicator graduation .001". Accuracy: ±.002". Stainless steel base. Extension rods: 1"(1pc), 2"(1pc), 3"(1pc), 4"(2pcs). Supplied with pointed tip and ball tip.
Insize Dial Depth Gage, 2-1/2" Base Length, 0-12" Range
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/16 |
| Width | 5-13/16 |
| Max Measurement | 2-1/2 IN |
| Range | 0-12 |
Product Details
| Digital | No |
| Type | Depth Gage |
| Color | Silver |
| Accuracy | (+/-).002 IN °F |
| Style | Dial Depth |
| Includes | 1 in, 2 in, 3 in, (2) 4 in Extension Rods, Pointed Tip and Ball Tip |
| Graduation | .001" |
| Material | Stainless Steel |
| Description | Dial Depth Gage |
| Manufacturers Part Number | 2341-2E1 |
| Brand | InSize |