Nightstick Replacement Case - XPR-5592GCX
Write a Review
|
Questions & Answers (0)
Product Description
Convenient carry case for Nightstick XPR-5592GCX series scene light and tripod kit contents. Protects and securely stores items for transport or shipping. Foam-lined charging cord accessory area.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 18-1/4 in |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 5592-CASE |
| Brand | NightStick |