- Super-Bright, 360° Omni-Directional Lighting
- Tough and Durable for Commercial and Industrial Use
- Heavy-Duty Spring-Loaded Snap Hook for Quick and Secure Installation
- Weatherproof - Suitable for Outdoor and Damp Locations
- 50,000 Hour LED Bulbs Never Need Replacing
- 6000 Volt Surge Protection
- On-Board Outlet for Linking up to 8 Units
- Can be used with Optional Stand or Magnetic Base
- 10 ft. Power Cord with rounded Plug
- No Assembly Required
Power Smith Temporary LED Work Light, 18000 Lumens, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6-1/4 in |
| Height | 14-1/2 in |
| Weight | 6 lbs |
| Cord Length | 10 ft |
Product Details
| Cord Jacket | 18/3 SJTW |
| Corded/Cordless | Corded |
| CRI | 80 |
| Mounting Location | Ceiling |
| Wattage | 800 W |
| Manufacturers Part Number | PTLH59-150 |
| Lumens | 18000 |
| Brand | PowerSmith |
| Type | Temporary Area Work Light |
| Color Temperature | 5000 K |
| Color | Green |
| Hertz | 60 Hz |
| Style | Work Light |
| Voltage | 120 V |
| Max Lumens | 18000 |
| Description | Temporary LED Worklight |
| Watts | 150 W |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 5 yr |