Nightstick Intrinsically Safe Low-Profile Dual-Light Headlamp - 3 AAA - Green - UL913 / ATEX - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
This X-Series Intrinsically Safe Low-Profile Dual-Light Headlamp is cULus, ATEX and IECEx listed Intrinsically Safe and is designed specifically to work on fire helmets and hard-hats that have a flip-up face shield. The unique low-profile shape allows the user to work without having to remove the headlamp when raising or lowering their face shield. The XPP-5460GX is manufactured from glass-filled nylon polymer and features a multi-position tilt head design. Both the spotlight and the floodlight use LED's and an advanced (TIR) Total Internal Reflection lens designed to optimize lumen output and beam pattern. Front mounted dual switches provide easy access to the spotlight for distance illumination, the floodlight for close-up illumination, and Dual-Light for maximum lighting, versatility and user safety. The XPP-5462GX includes a heavy-duty rubber head strap for use on a fire helmet or hard-hat, and is powered by 3 AAA batteries (included).
PRICE
$149.90 Sold in packages of 2 / $74.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6 in |
Product Details
| Battery Type | AAA |
| Type | Headlamp |
| Color | Green |
| Batteries Included | Yes |
| Max Lumens | 180 |
| Package Quantity | 2 |
| Beam Distance | 106 m |
| Manufacturers Part Number | XPP-5460GX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |