Victron Energy IP22 Blue Smart Battery Charger w/Bluetooth, 12V/30A (1), 120V NEMA 5-15, ABS Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Blue Smart IP22 Charger 12/30(1) 120V NEMA 5-15 - The Blue Smart IP22 Charger is the new professional battery charger with built-in bluetooth. Bluetooth Smart The Blue Smart IP22 Charger is the wireless solution to monitor voltage and current, to change settings and to update the charger when new features become available. High efficiency With up to 94% efficiency, these chargers generate up to four times less heat when compared to the industry standard. And once the battery is fully charged, power consumption reduces to 0,5 Watt, some five to ten times better than the industry standard. Adaptive 6-stage charge algorithm: test - bulk – absorption - recondition – float – storage The Blue Smart Charger features a microprocessor controlledadaptivebattery management. The adaptive feature will automatically optimize the charging process relative to the way the battery is being used. Storage Mode: less maintenance and aging when the battery is not in use The storage mode kicks in whenever the battery has not been subjected to discharge during 24 hours. In the storage mode float voltage is reduced to 2,2V/cell (13,2V for a 12V battery) to minimize gassing and corrosion of the positive plates. Once a week the voltage is raised back to the absorption level toequalizethe battery. This feature prevents stratification of the electrolyte and sulfation, a major cause of early battery failure. Also charges Li-ion batteries Li-ion batteries are charged with a simple bulk – absorption – float algorithm. Fully discharged battery recovery function Will initiate charging even if the battery has been discharged to zero volts. Will reconnect to a fully discharged Li-ion battery with internal disconnect function. NIGHT and LOW setting When in NIGHT or LOW mode, the output current is reduced to max. 50% of the nominal output and the charger will be totally noiseless. The NIGHT mode automatically ends after 8 hours. The LOW mode can be ended manually. Protected against overheating Output current will reduce as temperature increases up to 50°C, but the Blue Smart Charger will not fail.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 10 in |
| Height | 6 in |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 30 A |
| Voltage | 12 V |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | IP22 Battery Charger NEMA 5-15 |
| Manufacturers Part Number | BPC123047102 |
| Output | 1 BTU |
| Brand | Victron Energy |