Ideal for use in:
- Cleaning windows and facades in hard water regions where mineral deposits are prevalent
- Pre-washing heavily soiled surfaces in urban environments with high pollution levels
- Maintaining large glass surfaces in commercial buildings requiring efficient cleaning solutions
- Servicing facilities with frequent window cleaning needs, aiming to reduce detergent usage and costs
- Pure Water Mode: up to 60 gal./h (227l/h) of pure water with 58 PSI (4 bar) for spotless cleaning of windows and facades
- BOOST Mode: 108 gal./h (409l/h) of tap water with 116-145 PSI (8-10 bar) for a strong tab waterjet on demand for prewashing heavily soiled surfaces and removing cobwebs and dirt from corners that cannot be reached with a brush
- Easy and safe usage
- Powerful .5 HP, high-value pump
- Compact and robust design makes it easy to transport and maintain: 38" x 21" x 18", 110 lbs.
- TDS meter displays the quality of the outgoing water at the touch of a button
- High-Quality 3-stage filtration
- Combination of pre-filter to capture chlorine and sediments
- Premium 30" RO membrane to remove dissolved minerals
- DI polisher to filter any remaining impurities