R.W. Rogers EX11575 Large Plastic Shopping Cart, Black/Gray
|
Questions & Answers (0)
Product Description
Designed with durability in mind,this plastic shopping cart does not rust and is quieter than it's metal counterparts. Innovative design makes changing out parts a breeze. When carts are nested, wheels lift off ground for easy manuvering and less wear and tear on the wheels.
PRICE
$379.95
4
4
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.08 ft |
| Width | 19-3/6 in |
| Depth | 38 in |
| Height | 40-3/4 in |
| Weight Capacity | 350 lbs |
| Weight | 58 lbs |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Color | Black |
| Wheel Type | Polyurethane |
| Capacity | 6.7 ft³ |
| Material | Steel |
| Description | Large Plastic Shopping Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | EX11575 |
| Stack and/or Nest | Nest |
| Brand | R.W. Rogers |