Generac® iQ5200DF 50st Portable Inverter Generator w/Electric/Pull Start, 3000 Rated Watts
Write a Review
|
Questions & Answers (0)
Product Description
Bring the power wherever you go – from tailgate parties to camping trips, jobsites and beyond. This durable unit features an easy-to-use push button electric start for reliable, hassle-free ignitions with auto-choke (battery included), made for easy portability with an integrated handle and never flat wheels. Want the option to reduce noise and fuel consumption – or to maximize power response? Economy Mode allows you to choose. Plus, the intelligent LED display allows you to easily and accurately see power output and fuel consumption (gas), while onboard COsense® technology provides protection against hazardous carbon monoxide.
PRICE
$1,249.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-5/8 in |
| Width | 20-5/16 in |
| Height | 22-1/2 in |
| Weight | 122 lbs |
Product Details
| Wheels | Yes |
| Batteries Included | Yes |
| Start Type | Electric/Pull |
| Run Time | 9 |
| Material | Steel |
| Hour Meter | Yes |
| Manufacturers Part Number | G0089470 |
| Automatic Idle Control | No |
| Low Oil Shutoff | Yes |
| Brand | Generac |
| Color | Multi-colored |
| Series | GP Series |
| Surge Watts | 3900 W |
| Fuel Tank Capacity | 0.6 gal |
| Voltage | 120 V |
| Outlets | 3 |
| Fuel Type | Gasoline/Liquid Propane |
| Engine Displacement | 223 cm³ |
| Rated Watts | 3500 W |
| Engine Type | OHV |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |