Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3179666

MPN #: XP13000EH

DuroMax EH Dual Fuel Portable Generator with Electric Start, Gasoline/LP, 10500 Rated Watts

Product Description
The DuroMax XP13000EH is a Dual Fuel workhorse powered by a 500cc OHV Engine and runs on gasoline or propane. This unit provides the power normally found in stationary home standby units but in a portable package. With 10,500 watts of running power and the ability to surge up to 13,000 watts, this generator can power household essentials such as lights, small and large appliances, and your home's central A/C system. The fully loaded power panel features multiple outlets including 2 120V GFCI protected household outlets, and individual breakers to prevent overloading and keep everything safe. This unit is both EPA and CARB approved for operation in all 50 states.

Features:
  • Power Your Entire Home: With 13,000 watts of power, the XP13000EH Dual Fuel generator will keep your whole home running during a storm or power outage
  • Dual Fuel Technology: DuroMax is the industry leader in Dual Fuel portable generator technology, with a full assortment ranging from digital inverters to generators that can power your entire home
  • Fully Loaded Power Panel: The XP13000EH comes with a push button start, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets (including a transfer switch-ready 50 amp outlet)
What's in the Box?:
  • XP13000EH Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, and Owner's Manual


PRICE
$1,499.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width30 in
Height26 in
Weight248 lbs

Product Details

WheelsYes
For Use WithHome Power Backup/Jobsite/Recreational
Batteries IncludedYes
Start TypeElectric
Run Time17
MaterialMetal, Copper Windings
Hour MeterYes
Manufacturers Part NumberXP13000EH
Automatic Idle ControlYes
Rated Amps87.5 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
SeriesEH
Surge Watts13000 W
Fuel Tank Capacity8.3 gal
Fuel GaugeYes
Voltage120/240 V
Diagnostic AlertsLow Oil Shutoff
Outlets6
Fuel TypeGasoline/Liquid Propane
Engine Displacement500 cm³
Outlet Type(2) 5-20R, (1) L5-30R, (1) L14-30R, (1) 14-50R, (1) 12V Automotive
Rated Watts10500 W
Decibels74
Engine TypeOHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA, CARB