Reliable Iron Board Cover for Reliable 350LB, 52"L x 19-1/2"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
For use with the Reliable 350LB ironing board only
Replacement 49.5 cm x 132 cm / 19.5 in x 52 in Ironing board cover for the 350LB ironing table. Our in-house product development team has introduced a memory foam technology that is breathable, lightweight, and delivers the smoothest ironing experience. Includes our Conex heat zone. Conex allows you to place your iron on the board with no worries. This safe zone is heat resistant up to 700°F and is flame retardant. Simplify your ironing experience with a Conex heat resistant zone.
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 19-1/2 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Style | VeraFoam |
| Type | Ironing Board Cover |
| Material | Memory Foam/Polyester |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 350LBACR |
| Brand | Reliable |