Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB240999

MPN #: 240038

Wesco® Universal Open & Closed Head Drum Lifter 240038 1000 Lb. Cap.

Product Description
Wesco® UNIVERSAL DRUM LIFTER

Drum Lifter accepts both Open Head and Closed Head Drums up to 1,000 lbs.

Drum lifters are ideal for use with steel or poly drums with at least a 3/16" chime. Lifter features 3-point contact lifting arms with limited rotation to minimize drum chime deflection when a loaded drum is lifted without a lid, minimizing deformation of the drum. Simply raise lifter to engage arms automatically on drum rim to raise drum, lower to floor and unfasten arms for removal. Lifting arms are adjustable to work with most 30 and 55 gallon drums. Made of durable steel. Standard Drum Lifter is designed for lifting and moving Open or Closed Head Drums.

PRICE
$229.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Depth29-1/2 in
Height5-1/2 in
Weight Capacity1000 lbs
Weight18 lbs
Fits Drum Diameter18 - 19 or 21-1/2 - 22-1/2 in

Product Details

TypeDrum Lift
ColorRed
Capacity30 or 55 gal
MaterialSteel
Drum Capacity30 or 55 gal
Manufacturers Part Number240038
BrandWesco