Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB988930

Global Industrial™ Salvage Drum Lifter for 55 Gallon Steel Drums - 1000 Lb. Capacity

Product Description
Drum Lifter is used for quick and easy loading / unloading of closed head 55 gallon steel drums into overpacks and salvage drums. The broad tongs grip the chime of the drum, spreading the holding force to minimize pressure on the drum. A narrow profile enables it to lower the drum completely into the overpack drum. Use the device below the hook on an overhead Hoist or from a hook attachment on a Fork Lift. Rugged all-steel construction offers 1000 lb. capacity. 1 Year Limited Warranty.

PRICE
$159.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight20 lbs

Product Details

Assembly RequiredNo
TypeDrum Lift
Capacity55 gal
MaterialSteel
ColorBlue
Manufacturers Part Number988930
BrandGlobal Industrial

Warranty

Warranty1 yr