Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079445

MPN #: 0539A023RH

Blickman IV Stand, Tru-Loc™, Black, 74 - 110"H, 8 Hook

Product Description
Blickman's 7795SS RH Washable IV Stand features a 1" standard stainless steel pole on a 5 leg black composite base. Adjust its' height (74" 110") via a Tru Loc™ mechanism and hang IV bags on 8 hooks. This model is built specifically to withstand high temperatures and cleaning fluids with weep holes in the pole and in the base for fluid drainage.

Features:
  • 8 (Rake) Hook Removable Adapter (hooks loop to the left)
  • 1" standard stainles steel pole with weep holes
  • Tru Loc™ height adjustment mechanism
  • Height Adjustment: 74" 110"
  • 24" diameter, 5 leg polished diecast aluminum base with Wall Saver™ tips and weep holes
  • 3" hard rubber casters
  • 2 Hook Removable Adapter
  • 4 Hook Removable Adapter


PRICE
$359.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height74 - 110 in

Product Details

Assembly RequiredYes
StyleTru-Loc™
TypeIV Stands
Number of Hooks8
MaterialStainless Steel
DescriptionIV Stand
ColorBlack
Manufacturers Part Number0539A023RH
BrandBlickman

Warranty

WarrantyLifetime Limited