Blickman 1415SS Stainless Steel IV Stand with 5-Leg Base, 2-Hook, 52"- 94" Height
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman1415SS 5-leg IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver end caps to protect against scuff marks. The 1415SS offers a stainless steel pole, a height adjustment of 52"- 94" and a Tru-Loc friction knob to secure height. The 1415SS 5-leg IV poles offer a two-hook interchangeable ram's horn and feature poly-coated, secure grip hooks for protection. The 1415SS 5-leg IV stands travel on 2" hard rubber swivel casters. All stands feature poly-coated, secure grip hooks for protection.
Please Note: This unit comes with 2-hook ram's horn hooks. Image shown with 4-hook.
Please Note: This unit comes with 2-hook ram's horn hooks. Image shown with 4-hook.
PRICE
$325.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 - 94 in |
| Wheel Diameter | 2 in |
| Base Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Rubber Swivel |
| Style | Tru-Loc Friction Knob |
| Number of Hooks | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | 1415SS |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |