Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB1963725

MPN #: DX1510M

Datrex Jack Knife w/Lanyard & Can Opener, Yellow 1/Box - DX1510M

Product Description
Jack Knife with can opener and lanyard/USCG. Approved for use in lifeboats and life rafts. Weight: 132 Grams.

PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width4 in
Height4 in
Weight4 lbs

Product Details

Typew/Lanyard & Can Opener
MaterialMetal/Plastic
Package Quantity1/Case
DescriptionJack Knife
ColorYellow
Manufacturers Part NumberDX1510M
BrandDatrex

Compliance & Certifications

CertificationsUSCG