Datrex Bailer w/Lanyard, Yellow 1/Case - BN0088M
Write a Review
|
Questions & Answers (0)
Product Description
Bailer for use in lifeboats and life rafts. Weight: 224 Grams.
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 6 in |
| Height | 13 in |
| Weight | 6 lbs |
Product Details
| Type | w/Lanyard |
| Material | Plastic |
| Package Quantity | 1/Case |
| Description | Bailer |
| Color | Yellow |
| Manufacturers Part Number | BN0088M |
| Brand | Datrex |