Datrex Signal Mirror w/Lanyard, 1/Case - DX1502M
Write a Review
|
Questions & Answers (0)
Product Description
Signal mirror USCG. For use in lifeboats and life rafts. Weight: 225 Grams.
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Type | w/Lanyard |
| Material | Metal/Plastic |
| Package Quantity | 1/Case |
| Description | Signal Mirror |
| Color | Silver |
| Manufacturers Part Number | DX1502M |
| Brand | Datrex |
Compliance & Certifications
| Certifications | USCG |