Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" Headrail End Plug, Chrome - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

1" Headrail End Plug, Chrome - Pkg Qty 10

Item #: WBB667904

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.17 each

Sold in packages of 10

Price: $11.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
1" Headrail End Plug, Chrome

1" Headrail End Plug, Chrome. Use with Ampco Manufacturers.

Product Specifications

    • LENGTH INCHES15/32
    • WIDTH INCHES7/8
    • HEIGHT INCHES1
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-6689
    • DESCRIPTION1" Headrail End Plug, Chrome
    • CONSTRUCTIONZamak
    • PANEL OR POST SIZE1"x7/8"
    • TYPEHeadrail Plug
    • PACKAGE QUANTITY10
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!