Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Way Screw Remover, Industrial Grade, Size 6-8 Screws - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

One Way Screw Remover, Industrial Grade, Size 6-8 Screws - Pkg Qty 4

Item #: WBB667309

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.85 each

Sold in packages of 4

Price: $19.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
T-25 Torx Hex Bit

T-25 Torx Hex Bit. Sold Individually. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES7-1/4
    • COLOR FINISHBlack
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-7901
    • DESCRIPTIONOne Way Screw Remover, Industrial Grade, Size 6-8 Screws
    • DIAMETER INCHES3/8, 15/16
    • CONSTRUCTIONPlastic
    • PANEL OR POST SIZEAll
    • TYPEScrew Remover
    • PACKAGE QUANTITY4
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed