Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slide Latch W/Keeper, 1-1/4", Outswing

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Slide Latch W/Keeper, 1-1/4", Outswing

Item #: WBB667442

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Slide Latch W/Keeper, 1-1/4", Outswing

Slide Latch with Keeper, 1-1/4", Outswing. Use with Accurate, Global Manufacturers.

Product Specifications

    • LENGTH INCHES3-1/4
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES2-3/16
    • COLOR FINISHChrome
    • USED WITH PARTITION MATERIALPlastic Laminate
    • MANUFACTURERS PART NUMBER650-2805
    • DESCRIPTIONSlide Latch w/Keeper, 1-1/4", Outswing
    • CONSTRUCTIONZamak
    • PANEL OR POST SIZE1"
    • TYPELatch
    • PACKAGE QUANTITY1
    • BRANDSentry Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!