Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mills Powder Coated Steel 72" Wide Complete 2 Between Wall Compartments, Warm Gray - BW23660-WGR

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Mills Powder Coated Steel 72" Wide Complete 2 Between Wall Compartments, Warm Gray - BW23660-WGR

Item #: WBB2257626

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,375.00 Save up to 10%
Price: $ 1,238.00
Product Information
Customer Review
Product Q&A
Accessories
Mills Powder Coated Steel 72" Wide Complete 2 Between Wall Compartments, Warm Gray - BW23660-WGR

Constructed of galvannealed steel, cleaned, primed and finished with high-grade powder coating, and oven cured to provide a mar-resistant finish. Patented Permaseal edge seamless design provides superior panel integrity against water penetration to stop panels rusting from the inside. Powder Coated partitions are finished in a Warm Gray. The configuration contains two compartments and a total width of 72". The Between-Wall Configuration has compartment(s) located between two walls, using these walls as the ends of the configuration. Floor mounted overhead brace partitions provide a complete easy to install solution for heavy traffic, vandal prone areas. Chromed Zamac Wraparound Gravity Hinge. Chromed Zamac Concealed Slide Latch and Keeper. Chromed Zamac Stirrup Brackets. Bradley's Powder Coated partitions contain a fifteen (15) year warranty against rust-out.

Includes
  • (2) 5" Pilaster with Shoes
  • (2) 24X58" Door
  • (1) 60X58" Panel
  • (1) 84" Alum Headrail
  • (1) Hardware Kit
  • (2) Torx Head Bit
  • (1) 1oz Paint


Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES60
    • HEIGHT INCHES82
    • COLOR FINISHWarm Gray
    • DOOR TYPEInward Swing
    • MANUFACTURERS PART NUMBERBW23660-WGR
    • DESCRIPTIONComplete 2 Between Wall Compartment
    • CONSTRUCTIONPowder Coated Steel
    • STALL QUANTITY2
    • MOUNTING TYPEFloor Mounted Overhead Braced
    • TYPEBetween Wall
    • BRANDMills

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!