Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Automatic Counter Mount Foam Soap Dispenser, Chrome Plated Brass - 718

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Frost Automatic Counter Mount Foam Soap Dispenser, Chrome Plated Brass - 718

Item #: WBB1916487

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $256.00 Save up to 22%
Price: $ 200.95
Product Information
Customer Review
Product Q&A
Accessories
Frost Automatic Counter Mount Foam Soap Dispenser, Chrome Plated Brass - 718

This counter mounted bulk filled foam soap dispenser is made of brass and finished in chrome for a profession look and feel. The refillable bulk container is conveniently hidden under the counter and can be easily maintained by cleaning staff. The dispenser will automatically produce foam soap when a hand is placed within the sensor's range. capacity: 1.5 liters (50.7 fl. oz.). Dispensing volume: 1-1.5 ml (.034 - .051 fl. oz.). Viscosity range 1-3000 cp. Activated sensor range: 3"-4". LED indicators for low battery, empty soap, and wrong soap type. AC adaptor included, comes with 60" (1.5 meter) cord. 1 year warranty on manufacturer's defects

Product Specifications

    • WIDTH INCHES5-7/8
    • DEPTH INCHES3
    • HEIGHT INCHES5
    • CAPACITY1500 ml
    • COLOR FINISHChrome
    • BRANDFrost
    • CONSTRUCTIONBrass
    • DESCRIPTIONFoam Soap Dispenser
    • MANUFACTURERS PART NUMBER718
    • STYLECounter Mount Automatic
    • TYPEFoam
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed