discount codeFree shipping over 300

Applied at checkout

Gards® Maxi Pads #4 Vended Feminine Napkins, 250/Case - 147A

Gards® Maxi Pads #4 Vended Feminine Napkins, 250/Case - 147A

Item #: WBB2310180

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Quantity

Popular item in this category

Customers Also Viewed

Gards® Maxi Pads #4 Vended Feminine Napkins, 250/Case - 147A

Thin full protection. Folded to fit into #4 box for vending from feminine hygiene dispensers. For use with all HOSPECO dual and napkin only vendors both sold separately. Also fits any vendor/feminine hygiene dispenser that vends #4 boxes. 250 Napkins per case.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES1
  • HEIGHT INCHES4-1/4
  • COLOR FINISHWhite
  • BRANDHospeco®
  • DESCRIPTIONGards® Maxi Pad #4
  • MANUFACTURERS PART NUMBER147A
  • PACKAGE QUANTITY250
  • STYLEMaxi #4
  • TYPESanitary Napkins/Tampons
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gards® Maxi Pads #4 Vended Feminine Napkins, 250/Case - 147A

Gards® Maxi Pads #4 Vended Feminine Napkins, 250/Case - 147A

Item #: WBB2310180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top