Portable Restrooms
Portable restrooms are ideal in construction sites, outdoor events, or any other situations requiring temporary facilities. Durable and hygienic, portable restrooms are easy to transport, set up, and maintain. Engineered with advanced waste tanks and large gallon capacity holding tanks to accommodate frequent use in high-traffic areas.
For Use With
Length
View All Length
Width
View All Width
Material
View All Material
Depth
View All Depth
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Style
View All Style
Price
View All Price
Most Relevant
Compare
1
1
Ships in 20 Business Days
Material
LDPE Plastic
Compare
1
1
Ships in 2 Business Days
Material
LDPE Plastic
Compare
1
1
Ships in 4 Business Days
Material
Plastic
Compare
1
1
Ships in 3 Business Days
Material
Plastic
Compare
Satellite Industries Global II Portable Restroom, 70 Gallon Tank, 44"W x 48"D x 88"H Sand
Model #: WBB3055824
1
1
Ships in 21 Business Days
Holding Tank Capacity
70 Gallons
Material
Polyethylene
Exterior
44"W x 48"D x 88"H
Interior
43"W x 47"D x 87"H
Compare
1
1
Ships in 21 Business Days
Holding Tank Capacity
60 Gallons
Material
Plastic
Exterior
47"L x 43"W x 92"H
Interior
40-1/2"L x 40-1/2"W x 91"H