Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boraxo® Orange Heavy Duty Hand Cleaner, 3 Liter Pump Bottle, 4/Case - DIA 06058

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Boraxo® Orange Heavy Duty Hand Cleaner, 3 Liter Pump Bottle, 4/Case - DIA 06058

Item #: WBB2180796

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $71.91 ea.
2+ $71.16 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Boraxo® Orange Heavy Duty Hand Cleaner, 3 Liter Pump Bottle, 4/Case - DIA 06058

Two-in-one formula cleans and conditions the hardest-working hands. Contains dual-scrubbers and orange oil for deep cleaning. Removes tough grease, grime, ink, tar, paints and more from dirty hands.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY3 L
    • COLOR FINISHOrange
    • BRANDBoraxo
    • DESCRIPTIONOrange Heavy Duty Hand Cleaner
    • FRAGRANCEOrange
    • MANUFACTURERS PART NUMBERDIA 06058
    • PACKAGE QUANTITY4
    • STYLEHeavy Duty
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed