Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892

Item #: WBB489362

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $243.60 Save up to 42%
Price: $ 140.07
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Roll Tissue Dispenser

Reduce restroom maintenance with this ClassicSeries™ Surface Mounted Twin Jumbo Roll Tissue Dispenser. Spindles hold two 10" diameter rolls with 2-1/4" diameter core rolls, and is convertible for 3" diameter core rolls. Sliding access panel exposes one roll at a time, allowing easy roll change-over. Constructed of corrosion resistant stainless steel, with a satin finish. Features a wide viewing slot in door. Equipped with tumbler lock. Dimensions: 20-13/16W x 5-5/16"D x 11-3/8"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES11-1/2
    • CAPACITYTwo 10" Rolls
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONClassic Series Jumbo Roll
    • MANUFACTURERS PART NUMBERB-2892
    • MOUNT TYPESurface
    • STYLEJumbo
    • TYPESurface Mounted
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hinges connected to Plastic

Your review: I like the general design and function of the dispenser, but the flip down door is actually connected to dispenser with a piece of plastic. Over time the plastic will break. It seems it would be worth another 5 dollars to use steel for the hinge connection. Also, it would be nice if the key were tamper proof. In a public facility I have people destroy the lock by sticking things in the key hole.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed