Bobrick® Surface-Mounted Double Tissue Dispenser - Non Controlled Delivery - B27460
See all 64 items in product family

Bobrick® Surface-Mounted Double Tissue Dispenser - Non Controlled Delivery - B27460

Item #: WBB489086

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.40 Save up to 43%
Price: $ 42.78
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Surface Mounted Double Tissue Dispenser - Non Controlled Delivery

This Surface Mounted Double Tissue Dispenser is ideal for restrooms in offices, schools, hospitals, health care facilities, and more. Constructed of heavy duty cast aluminum with satin finish. High-impact plastic spindles hold rolls up to 6" diameter (2000 sheets). Tumbler lock secures spindles in place. Dimensions: 14-1/8"W x 5-1/4"D.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES2-1/4
    • CAPACITYTwo 5-1/4" Rolls
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTissue Dispenser
    • MANUFACTURERS PART NUMBERB-27460
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPENon Controlled Delivery

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed