Bobrick® Surface-Mounted Multi Roll Tissue Dispenser w/ Shelf - B2840
Write a Review
|
Questions & Answers (0)
Product Description
Bobrick® Surface Mounted Multi Roll Tissue Dispenser with Shelf
Add functionality and design to your restroom with Surface Mounted Multi Roll Tissue Dispenser with Shelf. Constructed of durable, corrosion resistant stainless steel with a satin finish that complements any decor. Shelf has 1/2" returns and hemmed front edge. Chrome-plated spindles hold rolls up to 5-1/2" diameter (1800 sheets). Dimensions: 16"W x 5"D x 4"H.
Add functionality and design to your restroom with Surface Mounted Multi Roll Tissue Dispenser with Shelf. Constructed of durable, corrosion resistant stainless steel with a satin finish that complements any decor. Shelf has 1/2" returns and hemmed front edge. Chrome-plated spindles hold rolls up to 5-1/2" diameter (1800 sheets). Dimensions: 16"W x 5"D x 4"H.
PRICE
$125.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5 in |
| Height | 4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Description | Tissue Dispenser w/ Shelf |
| Color | Stainless |
| Manufacturers Part Number | B-2840 |
| Brand | Bobrick |