Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SATCO S29718  25T5/LED/46-850/BP LED HO, Direct Wire, 4', 25W, 3300 Lumens, 4000K, 120-277V - Pkg Qty 25
See all 59 items in product family

SATCO S29718 25T5/LED/46-850/BP LED HO, Direct Wire, 4', 25W, 3300 Lumens, 4000K, 120-277V - Pkg Qty 25

Item #: WB501698

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 25

Price: $318.75
Product Information
Customer Review
Product Q&A




Features:
  • No ballast or external driver required
  • Direct wire 277V line voltage
  • All glass tube
  • PET–shatterproof coated
  • NSF Approved


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES46
    • AVG. LIFE HOURS50000
    • BRANDSatco
    • COLOR RENDER INDEX83
    • LAMP TYPEDirect Wire (B)
    • LUMENS3300
    • MANUFACTURERS PART NUMBERS29718
    • PACKAGE QUANTITY25
    • TYPET5HO
    • VOLTAGE120-277
    • WATTAGE25
    • BEAM ANGLE230
    • COLOR TEMPERATURE4000
    • BULB TYPEFrosted
    • MATERIALGlass w/plastic coating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!