Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03

Trigger Quantities May Vary

Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03

Item #: WB641076

(1)

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Purell Foodservice Surface Sanitizer, 32 oz. Spray Bottle 3 Bottles/Case

From the Inventors of America's most trusted hand sanitizer brand, comes a revolutionary new surface sanitizer. Featuring the EPA's lowest allowable toxicity rating, the powerful germ killing formula kills Norovirus, E. coli, and Salmonella in 30 seconds, while still approved for food contact surfaces with no water rinse required.

Ideal for use on food prep surfaces and front of house tables, the fragrance free formula has no harsh chemicals and fumes. Your surfaces will be sanitized, clean, and without sticky residues. NSF D2 certified. *Coronavirus Disease 2019 (COVID-19) is caused by SARS-CoV-2. PURELL Surface Sanitizer and Disinfectant Sprays kill similar viruses and therefore can be used against SARS-CoV-2 when used in accordance with the directions for use against Hepatitis A Virus on hard, non-porous surfaces.

Refer to the CDC website at https://www.cdc.gov/coronavirus/index.html for additional information.

Feature:

  • One-step sanitizer and cleaner, no rinse required on food contact surfaces
  • Rapid Kill Time - Kills Human Coronavirus* and Hepatitis A in 60 seconds, Eliminates Norovirus, salmonella, and E. Coli in 30 seconds
  • No harsh chemicals - No precautionary statements, or hand washing required after use
  • Multi-surface performance across most hard and soft surfaces in professional kitchens and homes
  • EPA Registration # 84150-3, included on EPA List N: Disinfectants for Coronavirus (COVID-19)
  • Environmentally friendly - EPA Design for the Environment certified and fastest overall disinfection times of any DfE product
  • NSF D2 certified

*Coronavirus Disease 2019 (COVID-19) is caused by SARS-CoV-2. PURELL® Surface Sanitizer and Disinfectant Sprays kill similar viruses and therefore can be used against SARS-CoV-2 when used in accordance with the directions for use against Hepatitis A Virus on hard, non-porous surfaces. Refer to the CDC website at https://www.cdc.gov/coronavirus/index.html for additional information.

Product Specifications

  • SCENTUnscented
  • DISINFECTANTAlcohol
  • APPLICATIONFood Processing Plants, Food Prep, Kitchens, Restaurants, Cafeterias
  • FRAGRANCEFragrance Free
  • BRANDPurell
  • MANUFACTURERS PART NUMBER3341-03
  • PACKAGE QUANTITY3 Bottles
  • SIZE TYPE32 oz. Trigger Spray Bottle
  • TYPESpray Disinfectant
  • WEIGHT LBS7.35
  • DESCRIPTIONFoodservice Surface Sanitizer
  • EPA REGISTRATION NUMBER84150-3
  • APPLICABLE MATERIALSHard, Nonporous Surfaces
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 11, 2017

    Purell Sanitizer
    Your review:
    I was looking for cleaning products to save time in our commercial kitchen. I saw this ad from Global and decided to try it.
Product Q & A

There are no questions for this product.

Popular item in this category

Contec® Sporicidin® Disinfectant Solution, Quart Size, Trigger Spray Bottle - Pkg Qty 12

Item #: B2385672

Not Yet Rated

Usually ships in 7 to 10 days

$228.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03

Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03

Item #: WB641076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03
    Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03
    Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03
    Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03
    Purell Foodservice Surface Sanitizer, 32 oz. Trigger Spray Bottle, 3 Bottles/Case - 3341-03
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant