discount codeFree shipping over 300

Applied at checkout

Kess Glass Cleaner, Gallon Bottle, 4 Bottles - WINDOWPLUS

Kess Glass Cleaner, Gallon Bottle, 4 Bottles - WINDOWPLUS

Item #: WBB1872669

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.74 up to 35% OFF

Price: $13.50

Quantity

Popular item in this category

Customers Also Viewed

Kess Glass Cleaner, Gallon Bottle, 4 Bottles - WINDOWPLUS

Ready-to-use, mix-free solution simplifies setup and stocking. Spray-and-wipe performance helps improve productivity. When used properly, Window A always leaves glass clear and streak-free.

Product Specifications

  • SCENTUnscented
  • BRANDKess
  • MANUFACTURERS PART NUMBERWINDOWPLUS
  • PACKAGE QUANTITY4 Bottles
  • SIZE TYPEGallon Bottle
  • TYPERTU
  • DESCRIPTIONGlass Cleaner
  • STYLELiquid
  • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
  • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • APPLICABLE MATERIALSCeramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kess Glass Cleaner, Gallon Bottle, 4 Bottles - WINDOWPLUS

Kess Glass Cleaner, Gallon Bottle, 4 Bottles - WINDOWPLUS

Item #: WBB1872669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top