Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Static Solutions Dissipative Mat Cleaner, 32 oz. Bottle, 12/Case - MC4400Q

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Static Solutions Dissipative Mat Cleaner, 32 oz. Bottle, 12/Case - MC4400Q

Item #: WBB1638837

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
Static Solutions Dissipative Mat Cleaner, 32 oz. Bottle, 12/Case - MC4400Q

Topical anti-stat solution designed to control, prevent, and eliminate static electricity on static dissipative tables and floors. It cleans and rejuvenates static dissipative mats, as well as makes non-dissipative surfaces dissipative. Once coated, this quick drying solution will last several months.

Product Specifications

    • FRAGRANCE--
    • BRANDStatic Solutions
    • MANUFACTURERS PART NUMBERMC-4400Q
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • TYPEMat Cleaner
    • DESCRIPTIONDissipative Mat Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!