Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krud Kutter Mold & Mildew Pressure Washer Concentrate, Gallon Bottle - MM014 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Krud Kutter Mold & Mildew Pressure Washer Concentrate, Gallon Bottle - MM014 - Pkg Qty 4

Item #: WBB1918712

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.88 Save up to 38%
$8.80 each

Sold in packages of 4

Qty Price
1 $39.20/ pkg.
1+ $35.20/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Krud Kutter Mold & Mildew Pressure Washer Concentrate, Gallon Bottle, 4 Bottles - MM014

Removes & prevents mold, mildew and algae stains from most exterior surfaces. Safe for use on aluminum & vinyl siding, gutters, roofing, wood and composite decks & fences, concrete and more. Cleans 3, 200 sq. ft.

Intended for Industrial/Commercial Use.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDKrud Kutter
    • MANUFACTURERS PART NUMBERMM014
    • PACKAGE QUANTITY4 Bottles
    • SIZE TYPEGallon Bottle
    • DESCRIPTIONMold & Mildew Pressure Washer Concentrate
    • COVERAGE3200 Sq. Ft.
    • DIRT TYPESMold, Mildew, Algae
    • SUGGESTED APPLICATIONSManufacturing, Maintenance, Repair, Operations, Automotive, Transportation
    • DILUTION RATIO1:10
    • APPLICABLE MATERIALSSiding, Roofing, Stucco, Masonry, Alumninum, Wood, Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!