Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squeegees

Squeegees are essential tools designed for efficient, streak-free cleaning and drying in commercial and industrial settings. Floor and window squeegees easily remove dirt, debris, and liquids from flat, smooth surfaces, and feature rubber blades that leave surfaces clean and dry. Available in various sizes and styles, squeegees ensure effective cleaning in a variety of work environments.
230 Results
Squeegee Handles, Poles & Accessories

Squeegee Handles, Poles & Accessories

CompareImageMaterialCleaning WidthPackage QuantityDescriptionModel #Price
Unger® Pro Mop Bucket, 3 Gallon Capacity, Green
Plastic
12 in
1
Mop Bucket
T9FB3181714$38.95
Unger® 56" ProAluminum 1.5° Tapered Handle - AL140
Aluminum
-
1
Pro Aluminum 1.5 Tapered Handle
T9FB0623676$42.95
Unger® Pro 61" Aluminum Acme Handle For Floor Squeegees, Silver
Aluminum
24 in
1
Aluminum Acme Handle For Floor Squeegees
T9FB3181730$41.95
Rectangular Micro Fiber Squeegee Bucket 18" - 363301923 - Pkg Qty 3
Plastic
-
3
18" Rectangular Micro Fiber Squeegee Bucket
Ships Same Day
T9FB642103
$109.95 ea.
Unger® Water Wand Acme Insert Attaches From Extension Pole To Squeegee, Green
Plastic
-
1
Water Wand Acme Insert
T9FB3181699$3.64
Unger® Teleplus™ Modular Telescopic Pole - Complete 30 Foot, 5-Section System - TF900
Aluminum/Plastic
360 in
1
TelePlus™ Pole
T9FB623460$255.95
Unger® GoldenClip® 4-1/2" Brass Squeegee Handle, Gold
Brass
12 in
1
Brass Squeegee Handle
T9FB3181729$22.00
Libman Commercial 60" Tapered Wood Handle - 600 - Pkg Qty 6
Wood
60 in
6
Tapered Wood Handle
T9FB598643$14.50 ea.
Libman Commercial 18" Window Squeegee Bucket - 1066 - Pkg Qty 3
Poly
-
3
Window Squeegee Bucket
T9FB936487$63.95 ea.
Unger® Pro Stainless Steel Squeegee Handle, Black
Stainless Steel
18 in
1
Stainless Steel Squeegee Handle
T9FB3181727$21.25
Showing 1-10 of 14 results
Straight Floor Squeegees

Straight Floor Squeegees

Showing 1-10 of 51 results
Window Squeegees & Washers

Window Squeegees & Washers

Showing 1-10 of 37 results
Squeegees & Accessories

Squeegees & Accessories

Showing 1-10 of 82 results
Curved Floor Squeegees

Curved Floor Squeegees

Showing 1-10 of 12 results
Color Coded Floor Squeegees

Color Coded Floor Squeegees

Unger Stingray System

Unger Stingray System

Sanitary Brushes & Squeegees

Sanitary Brushes & Squeegees

Floor & Window Scrapers

Floor & Window Scrapers

Squeegee Replacement Blades

Squeegee Replacement Blades

LPD Trade ESD Brooms & Dust Pans

LPD Trade ESD Brooms & Dust Pans