Squeegees
Squeegees are essential tools designed for efficient, streak-free cleaning and drying in commercial and industrial settings. Floor and window squeegees easily remove dirt, debris, and liquids from flat, smooth surfaces, and feature rubber blades that leave surfaces clean and dry. Available in various sizes and styles, squeegees ensure effective cleaning in a variety of work environments.
Blade Length
View All Blade Length
Blade Material
Brand
View All Brand
Type
View All Type
Length
View All Length
Depth
View All Depth
Width
View All Width
Material
View All Material
Height
View All Height
Style
View All Style
Mounting Location
Capacity
Color
View All Color
Price
Most Relevant
Compare
1
1
was $99.80
Save $27.80 (28%)
Ships Same Day
Material
Steel/Rubber
Cleaning Width
24 in
Package Quantity
4
Color
Brown
Compare
1
1
Free Shipping
Ships Same Day
Material
Steel/Rubber
Cleaning Width
36 in
Package Quantity
4
Color
Yellow
Compare
1
1
Ships Same Day
Material
Plastic/Cloth
Cleaning Width
18 in
Package Quantity
1
Color
White
Compare
1
1
Ships Same Day
Material
Woven Synthetic Fabric
Cleaning Width
18 in
Package Quantity
1
Color
White
Compare
1
1
Ships Same Day
Material
Plastic/Cloth
Cleaning Width
14 in
Package Quantity
1
Color
White
Compare
1
1
Ships within 1 Business Day
Material
Microfiber
Package Quantity
1 Kit
Color
Green