Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alemite 90 Degree Elbow Angle Adapter - B6238

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Alemite 90 Degree Elbow Angle Adapter - B6238

Item #: WBB2300766

Sold By: globalindustrial.com

Expected ship date 05/22/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Alemite 90 Degree Elbow Angle Adapter - B6238
Angle adapter specially made for compact, subcompact, and K-cars.

Product Specifications

    • COLORSilver
    • BRANDAlemite
    • DESCRIPTION90 Degree Elbow Angle Adapter
    • MANUFACTURERS PART NUMBERB6238
    • MATERIAL(S)--
    • PACKAGE QUANTITY1
    • SIZE--
    • MAXIMUM PSI--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!