Sprayon MR312 Dry Zinc Stearate Release Agent, 12 oz. Aerosol Can - s00312000
Dry Powder Zinc Stearate Mold Release is ideal for thermosetting and thermo-plastic applications. This high-grade, finely milled dry zinc-powder release agent is effective up to 450°F. It controls gobbing and hot spots, reduces rejected parts and will not interfere with post-finishing operations.
Sprayon MR312 Dry Zinc Stearate Release Agent, 12 oz. Aerosol Can - s00312000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$243.00 Sold in packages of 12 / $20.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Lubricant Type | Dry Lubricant |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Dry Powder Zinc Stearate Mold Release |
| Manufacturers Part Number | s00312000 |
| Brand | Sprayon |