discount codeFree shipping over 300

Applied at checkout

+

Dri-Eaz 48" TurboVent® - F108

Dri-Eaz 48" TurboVent® - F108

Item #: WBB2199360

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Save $6.87 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dri-Eaz 48" TurboVent® - F108

Dry walls with the power of a Sahara HD or Pro-HP TurboDryer®. Attach the TurboVent 48 directly to the snout to deliver a 48-inch wide column of air. Ideal for drying wet wall and ceiling cavities. System Includes (1) 48 inch TurboVent and (1) 24 inch Shock Cord w/hook ends.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES48
  • HEIGHT INCHES7
  • COLOR FINISHBlack
  • BRANDDri-Eaz®
  • CONSTRUCTIONRotomolded Plastic
  • DESCRIPTION48" TurboVent
  • MANUFACTURERS PART NUMBERF108
  • PACKAGE QUANTITY1
  • WEIGHT LBS5
  • APPLICATIONAir movement, ducting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz 48" TurboVent® - F108

Dri-Eaz 48" TurboVent® - F108

Item #: WBB2199360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dri-Eaz 48" TurboVent® - F108
    Dri-Eaz 48" TurboVent® - F108

    Be the first to know about our special deals and events!

    Top