Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3214366

MPN #: P-80-Blue

XPOWER® Multi-Purpose Mini Mighty Air Mover, Utility Fan, Blower, 3 Speed, 1/8 HP, 600 CFM

Product Description
Ventilate and dry like a Pro at a fraction of the cost. The XPOWER® P-80 mini mighty air mover blasts up to 600 CFM with its efficient 138 watts motor. Drawing only 1.2 Amps at its highest speed setting, this multipurpose air mover is a must have addition for home or garage. Manufactured with rugged state-of-the-art injection mold technology, this utility fan is ideal for drying tight spaces such as crawl spaces, backyard, or garage cooling, under counters, inside cabinets, bathrooms, auto interiors, ventilation needs, and more. The XPOWER® P-80 mini mighty air mover features a 3-speed switch for full control over airflow. Designed for easy storage and portability, the P-80's stackable design features convenient wraparound cord storage and weighs less than 7 pounds.

Features:
  • 3 speeds with 3-angle drying positions (0°, 45°, & 90°)
  • 6 ft. power cord with wrap-around cord design
  • Powerful airflow in a tiny package, great for floor drying, ventilating your home diy project, or cooling indoor or outdoor
  • Stackable up to 4 units high for easy storage
  • Lightweight, compact, and durable polypropylene (PP) plastic housing design
  • ETL/CETL safety certified


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth9-5/16 in
Height12-5/16 in
Weight7 lbs
Cord Length6 ft

Product Details

RPM740/1000/1480 rpm
CFM600 CFM
Horsepower1/8 HP
ColorBlue
Number of Speeds3
Amperage1.2 A
Hertz60 Hz
Wattage138 W
Voltage115 V
MaterialInjection Mold Polypropylene
Package Quantity1
Manufacturers Part NumberP-80-Blue
Indoor/OutdoorIndoor
Drying Positions3
BrandXPOWER

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL