discount codeFree shipping over 300

Applied at checkout

Dri-Eaz Sahara Snout Adapter Kit - F201

Dri-Eaz Sahara Snout Adapter Kit - F201

Item #: WBB2199362

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $208.95

Save $6.27 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dri-Eaz Sahara Snout Adapter Kit - F201

Dry three areas at once. Expand the versatility of your Sahara airmover! Use with the TurboVent InterAir Drying System (purchased separately) to tackle difficult-to-dry areas such as inside cabinets or under stairs. Gives you the flexibility to direct air into three different locations from one airmover.

Features
  • Tethered end caps seal unused duct rings, won't get lost
  • Convenient spring-loaded hooks hold Snout firmly to airmover


Product Specifications

  • LENGTH INCHES19
  • WIDTH INCHES10
  • HEIGHT INCHES7
  • COLOR FINISHBlack
  • BRANDDri-Eaz®
  • CONSTRUCTIONRotomolded Plastic
  • DESCRIPTIONSahara Snout Adapter Kit
  • MANUFACTURERS PART NUMBERF201
  • PACKAGE QUANTITY1
  • WEIGHT LBS3
  • APPLICATIONAir movement, ducting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz Sahara Snout Adapter Kit - F201

Dri-Eaz Sahara Snout Adapter Kit - F201

Item #: WBB2199362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top