discount codeFree shipping over 300

Applied at checkout

+

Karcher B 250 R Bp 2SB, R 100 Ride On Battery Scrubber, 335 Ah Batteries - 9.841-307.0

Karcher B 250 R Bp 2SB, R 100 Ride On Battery Scrubber, 335 Ah Batteries - 9.841-307.0

Item #: WBB2309562

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Karcher Oil Resistant Squeegee Blade for B 250 R Bp 2SB, R 100 Scrubber, Brown - 6.273-252.0

    $190.95

  • Karcher Squeegee Side Skirt for B 250 Scrubber - 8.633-556.0

    $81.95

Price: $36,770.00

Quantity

Popular item in this category

Customers Also Viewed

Karcher B 250 R Bp 2SB, R 100 Ride On Battery Scrubber, 335 Ah Batteries - 9.841-307.0

The compact B 250 R + R 100 rider scrubber drier features a roller brush with 47" working width and a 66 gallon water tank, ideal for cleaning areas up to 58,125 ft²/hr. With the powerful battery (36 V / 650 Ah), long work intervals are possible. Thanks to the short wheelbase and the low device width, the machine impresses with its maneuverability and optimized area coverage. Even confined spaces can be cleaned thoroughly. Thanks to FACT, the brush speed can be adjusted to one of 3 levels according to requirements - Power Clean, Whisper and Fine Clean. The user-friendly EASY Operation switch and the intuitive color-coding enable extremely easy operation. With the eco!efficiency mode, turbine power, water volume and roller speed are reduced. Water and energy are saved and the run time is increased by around 20%. (This is a configuration example. This machine is available in a range of different configurations.)

Product Specifications

  • LENGTH INCHES75
  • WIDTH INCHES42
  • HEIGHT INCHES61
  • CAPACITY66
  • COLOR FINISHAnthracite Gray
  • BATTERY RUN TIME3.5
  • BRANDKarcher
  • BRUSH MOTOR RPM1250
  • CLEAN CAP. SQ.FT./HR.64585
  • CLEANING WIDTH39"
  • CONSTRUCTIONSteel/ Rotomold Plastic
  • DESCRIPTIONRide-On Battery Scrubber - B 250 R Bp 2SB, R 100
  • MANUFACTURERS PART NUMBER9.841-307.0
  • PAD PRESSURE LBS309
  • PRESSURE POWER303
  • RECOVERY TANK CAPACITY66
  • SOLUTION TANK CAPACITY66
  • SPEED5
  • SQUEEGEE WIDTH42
  • STYLETraction Drive/Self Propel
  • TYPERide On Traction Drive
  • VOLTAGE36
  • WATTAGE2 x 1100
  • WEIGHT LBS2756
  • TANK CONSTRUCTIONRotomold Plastic
  • RPM1200
  • DECIBELS65
  • FRAME CONSTRUCTIONSteel/Rotomold Plastic
  • CHARGE TYPEStandard
  • LIMITED WARRANTY YEARS 10 years body, 3 years parts and labor, 180 days travel
  • TURNING RADIUS<7'
  • BRUSH QUANTITY2 Side Brushes / 2 Main Brushes
  • BATTERY TYPE36 Volt
  • VACUUM MOTOR3
  • BATTERY335 Ah AGM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Karcher B 250 R Bp 2SB, R 100 Ride On Battery Scrubber, 335 Ah Batteries - 9.841-307.0

Karcher B 250 R Bp 2SB, R 100 Ride On Battery Scrubber, 335 Ah Batteries - 9.841-307.0

Item #: WBB2309562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Karcher B 250 R Bp 2SB, R 100 Ride On Battery Scrubber, 335 Ah Batteries - 9.841-307.0

    Be the first to know about our special deals and events!

    Top