Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magnetic Sweepers

Magnetic Sweepers are designed to efficiently remove metal debris, nails, screws, and other metallic objects from surfaces. Sweepers are essential tools for clean-up at construction sites, warehouses, or any area prone to metal debris due to their ability to pick up steel and wire that can puncture tires. Whether it's a push-style or tow-behind magnetic sweeper, the ergonomic designs make navigating and covering large areas convenient.
30 Results
Hang Type Magnetic Sweeper

Hang Type Magnetic Sweeper

CompareImageHeightDepthPick Up Measurement (8-Penny Nail)Lifting PowerCleaning WidthMagnetic Surface AreaModel #Price
Global Industrialā„¢ Hang-Type Magnetic Sweeper With Forklift Hanger, 84" Cleaning Width
3 in
3 in
1200 Nails/12 lbs
88 Lbs.
84 in
252 in
Ships Same Day
WB641802
$419.95
Global Industrialā„¢ Hang-Type Magnetic Sweeper With Forklift Hanger, 72" Cleaning Width
3 in
3 in
1000 Nails/10 lbs
-
72 in
216 in
WB641801$709.00
Global Industrialā„¢ Heavy Duty Hang-Type Magnetic Sweeper, 72" Cleaning Width
2 in
5 in
1800 Nails/18 lbs
132 Lbs.
72 in
360 in
Ships Same Day
WB641806
$475.95
Global Industrialā„¢ Hang-Type Magnetic Sweeper With Forklift Hanger, 60" Cleaning Width
3 in
3 in
800 Nails/8 lbs
66 Lbs.
60 in
180 in
Ships Same Day
WB641800
$385.95
Global Industrialā„¢ Heavy Duty Hang-Type Magnetic Sweeper, 48" Cleaning Width
2 in
5 in
1400 Nails/14 lbs
99 Lbs.
48 in
240 in
Ships Same Day
WB641804
$379.95
Master Magnetics Hang Type Magnetic Sweeper, 96"W
1-3/4 in
5 in
4000 Nails/44 lbs
-
96 in
780 in²
WB443024$1,935.00
AMK Magnetics Terminator 2-In-1 Dual Purpose Magnetic Sweeper, 48"W
45 in
15 in
2000 Nails/20 lbs
250 Lbs.
48 in
192 in²
Ships Same Day
WB261259
$589.00
Global Industrialā„¢ Hang-Type Magnetic Sweeper With Forklift Hanger, 48" Cleaning Width
3 in
3 in
600 Nails/6 lbs
55 Lbs.
48 in
144 in
Ships Same Day
WB641799
$229.95
Global Industrialā„¢ Hang-Type Magnetic Sweeper With Forklift Hanger, 36" Cleaning Width
4 in
3 in
400 Nails/4 lbs
44 Lbs.
36 in
108 in
Ships Same Day
WB641798
$209.95
Global Industrialā„¢ Heavy Duty Hang-Type Magnetic Sweeper, 36" Cleaning Width
2 in
5 in
1000 Nails/10 lbs
77 Lbs.
36 in
180 in
Ships Same Day
WB641803
$315.95
Showing 1-10 of 11 results
Magnetic Floor Sweepers

Magnetic Floor Sweepers

Conveyor Magnets

Conveyor Magnets

Hand Release Magnets

Hand Release Magnets

Magnetic Nail Sweepers

Magnetic Nail Sweepers