discount codeFree shipping over 300

Applied at checkout

+

AMK Magnetics Double Strength Load Release RoadMag Sweeper, 96"W, RDS-96LR

AMK Magnetics Double Strength Load Release RoadMag Sweeper, 96"W, RDS-96LR

Item #: WB640560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$729.00 up to 1% OFF

Price: $722.00

Quantity

Popular item in this category

AMK Magnetics Double Strength Load Release RoadMag Sweeper, 84"W, RDS-84LR

Usually ships in 3 to 6 days

Not Yet Rated

$691.00

Customers Also Viewed

AMK Magnetics 96" Load release Forklift Magnet, Silver/Burgundy - RDS-96LR

Remove sharp objects from highways, parking lots, runways and more. RDS models are heavy duty sweepers that contain double strength (2" thickness) magnets. They are constructed with heavy gauge steel and a 3" x 5" aluminum shell to protect the internal magnets. These units are the most powerful ones produced and can clean large areas quickly. These sweepers can be quickly attached to nearly any set of of common forks.

Features/Benefits:
  • Contains double stacked C8 Magnets for maximum lifting power
  • No operating cost
  • Wide Fork Pockets: 6-3/4" Inside width
  • Quick release system releases debris


Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES6
  • COLOR FINISHSilver/Burgundy
  • CLEANING WIDTH96
  • CONSTRUCTIONAluminum/Steel
  • MAGNETIC SURFACE AREA/SQ. INCHES480
  • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.8000 Nails/80 Lbs.
  • STYLEForklift Mount
  • TYPELoad Release Roadmag
  • MADE IN USAYes
  • LIFTING POWER850 Lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMK Magnetics Double Strength Load Release RoadMag Sweeper, 96"W, RDS-96LR

AMK Magnetics Double Strength Load Release RoadMag Sweeper, 96"W, RDS-96LR

Item #: WB640560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AMK Magnetics Double Strength Load Release RoadMag Sweeper, 96"W, RDS-96LR
    AMK Magnetics Double Strength Load Release RoadMag Sweeper, 96"W, RDS-96LR
    AMK Magnetics Double Strength Load Release RoadMag Sweeper, 96"W, RDS-96LR

    Be the first to know about our special deals and events!

    Top