Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment Premium Filter Bags 5 Pack UV9

Rollover image to zoom in

Click image to enlarge

Boss Cleaning Equipment Premium Filter Bags 5 Pack UV9

Item #: WBB286937

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.80 Save up to 16%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Premium Filter Bags 5 Pack UV9

Premium Filter Bags 5 pack for UV9 Upright Vacuum.

Product Specifications

    • LENGTH INCHES14-1/4
    • WIDTH INCHES6-1/4
    • BRANDBoss Cleaning Equipment
    • DESCRIPTIONPremium Filter Bag UV9 5 Pack
    • MANUFACTURERS PART NUMBERB260950
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!