discount codeFree shipping over 300

Applied at checkout

Guardair Lid - 30 Gallon Drum - N640

Guardair Lid - 30 Gallon Drum - N640

Item #: WBB638537

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $224.95

Quantity

Customers Also Viewed

Guardair Lid - 30 Gallon Drum - N640

Constructed from heavy-duty, 12-gauge steel, these drum covers feature a durable, gray hammertone powder coat for rust resistance, and two steel handles for quick removal. For 55 gallon or 30 gallon vacuum units. Replacement part.

Non-Returnable Item.

Product Specifications

  • WIDTH INCHES2-1/2"
  • HEIGHT INCHES20"
  • COLOR FINISHMetallic
  • BRANDGuardair Corporation®
  • CONSTRUCTIONMetal
  • DESCRIPTIONLid For 30 Gallon Drum
  • FOR USE WITH30 Gallon Nortech Complete Units
  • MANUFACTURERS PART NUMBERN640
  • PACKAGE QUANTITY1
  • STYLEDrum
  • TYPELid
  • WEIGHT LBS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair Lid - 30 Gallon Drum - N640

Guardair Lid - 30 Gallon Drum - N640

Item #: WBB638537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top