Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Standard Filter Cloth - 15 Gallon Pneumatic Vacuum - N6022 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Standard Filter Cloth - 15 Gallon Pneumatic Vacuum - N6022 - Pkg Qty 2

Item #: WBB638585

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 2

Price: $93.90
Product Information
Customer Review
Product Q&A
Accessories
Guardair Standard Filter Cloth - 15 Gallon Pneumatic Vacuum

Standard Filter Cloth for use with 15 Gallon Vacuums. Non-Returnable Item.

Product Specifications

    • WIDTH INCHES6"
    • HEIGHT INCHES15-1/2"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTION16 Gallon Standard Filter Cloth
    • FOR USE WITH15 Gallon Nortech Complete Units
    • MANUFACTURERS PART NUMBERN6022
    • PACKAGE QUANTITY1
    • STYLECloth
    • TYPEFilter
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!