Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Static Conductive Air Supply Hose - 3/4" I.D. X 20'

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Static Conductive Air Supply Hose - 3/4" I.D. X 20'

Item #: WBB638522

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
Guardair Static Conductive Air Supply Hose - 3/4" I.D. X 20'

3/4" I.D. X 20' Static Conductive Air Supply Hose w/ Fittings. Non-Returnable Item.

Product Specifications

    • WIDTH INCHES1-1/4"
    • HEIGHT INCHES2-1/2"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTION3/4 ID X 20' Static Conductive Air Supply Hose W/ Fittings
    • FOR USE WITHAll Complete Nortech Units
    • MANUFACTURERS PART NUMBERN606NED
    • PACKAGE QUANTITY1
    • STYLEAir Supply
    • TYPEHose
    • WEIGHT LBS7-2/3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

as expected

Your review: The hose is just what I expected.

Pros: Hard to find product

Cons: Hard to find product

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!