Steam Gun with Hose for New Style MR-100 Primo Steam Cleaner
Write a Review
|
Questions & Answers (0)
Product Description
Locks securely into MR-100 steam cleaner with use of hose plug. Steam gun features padded rubber handle grip. Hose length 6' ft.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 2 in |
| Hose Length | 6 Ft. |
Product Details
| Type | Steam Gun |
| Material | Plastic |
| Description | Steam Gun with Hose |
| Color | Black |
| Manufacturers Part Number | STEAMGUN |
| Brand | Vapamore |